25003-7771
Description
25003-7771 HI-PERFORMANCE SEAL ; NON-RETURNABLE 165MM IDX195MM ODX16MM W
Part # 25003-7771
BDI # 22807077
Features
Housing Bore - Millimeter:
195.275
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.688
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.5
Shaft Diameter - Millimeter:
165.1
Inch - Metric:
Inch
25003-6229
Description
25003-6229 HI-PERFORMANCE SEAL ; NON-RETURNABLE 170MM IDX195MM ODX13MM W
Part # 25003-6229
BDI # 22849787
Features
Housing Bore - Millimeter:
195.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.688
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6.688
Shaft Diameter - Millimeter:
169.875
Inch - Metric:
Inch
25003-7924
Description
25003-7924 HI-PERFORMANCE SEAL ; NON-RETURNABLE 164MM IDX195MM ODX16MM W
Part # 25003-7924
BDI # 22820453
Features
Housing Bore - Millimeter:
195.275
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.688
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.438
Shaft Diameter - Millimeter:
163.525
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
195.275
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
7.688
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
6.188
Shaft Diameter - Millimeter:
157.175
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
195.275
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.688
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
5.938
Shaft Diameter - Millimeter:
150.825
Inch - Metric:
Inch