22502-2164
Description
22502-2164 HI-PERFORMANCE SEAL ; NON-RETURNABLE 188MM ID 215MM OD 19MM W
Part # 22502-2164
BDI # 22828219
Features
Housing Bore - Millimeter:
215.011
Nominal Width - Millimeter:
19.177
Housing Bore - Inch:
8.465
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.755
Shaft Diameter - Inch:
7.402
Shaft Diameter - Millimeter:
188.011
Inch - Metric:
Inch
24752-5626
Description
24752-5626 HI-PERFORMANCE SEAL ; 188MM ID 215MM OD 16MM W
Part # 24752-5626
BDI # 22818498
Features
Housing Bore - Millimeter:
215.011
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
8.465
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
7.402
Shaft Diameter - Millimeter:
188.011
Inch - Metric:
Inch
24700-5625
Description
24700-5625 HI-PERFORMANCE SEAL ; 180MM ID 215MM OD 16MM W
Part # 24700-5625
BDI # 22819305
Features
Housing Bore - Millimeter:
215.011
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180.01
Inch - Metric:
Inch
24626-4997
Description
24626-4997 HI-PERFORMANCE SEAL ; 190MM ID 215MM OD 16MM W
Part # 24626-4997
BDI # 22817899
Features
Housing Bore - Millimeter:
215.011
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
8.465
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
189.992
Inch - Metric:
Inch
24750-5626
Description
24750-5626 HI-PERFORMANCE SEAL ; 188MM ID 215MM OD 16MM W
Part # 24750-5626
BDI # 22831006
Features
Housing Bore - Millimeter:
215.011
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
8.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
7.402
Shaft Diameter - Millimeter:
188.011
Inch - Metric:
Inch