21086-3522
Description
21086-3522 HI-PERFORMANCE SEAL ; 184MM ID 216MM OD 16MM W
Part # 21086-3522
BDI # 22810963
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.25
Shaft Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.5
Shaft Diameter - Millimeter:
190.5
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199385
597457 / 7.125X8.5X0.625 HDS2 R
Description
CRSEAL 597457 / 7.125X8.5X0.625 HDS2 R ; NON-RETURNABLE SGL LIP SEAL
Part # 597457
BDI # 1254907
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.125
Shaft Diameter - Millimeter:
180.975
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
605964
596076 / 7.025X8.5X0.625 HDS2 V
Description
CRSEAL 596076 / 7.025X8.5X0.625 HDS2 V ; NON-RETURNABLE SGL LIP SEAL
Part # 596076
BDI # 1254839
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
7.025
Shaft Diameter - Millimeter:
178.435
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
605334
531502 / 7X8.5X0.5 HS6 R
Description
CRSEAL 531502 / 7X8.5X0.5 HS6 R LIP SEAL ; NON-RETURNABLE
Part # 531502
BDI # 1253843
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Other Features:
Large | Open Groove
Global Part Number GPN:
605847