210X240X15-RLS35-S
Description
210X240X15-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 210X240X15-RLS35-S
BDI # 21944947
Features
Housing Bore - Millimeter:
240
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.449
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
8.268
Shaft Diameter - Millimeter:
210
Inch - Metric:
Metric
200X240X15-RLS35-V
Description
200X240X15-RLS35-V OIL SEAL ; SINGLE LIP RUBBER FKM
Part # 200X240X15-RLS35-V
BDI # 21947637
Features
Housing Bore - Millimeter:
240
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.449
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Metric
200X240X15-R2LS32-V
Description
200X240X15-R2LS32-V OIL SEAL ; MULTI LIP RUBBER FKM
Part # 200X240X15-R2LS32-V
BDI # 21947643
Features
Housing Bore - Millimeter:
240
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.449
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
240
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.449
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
8.268
Shaft Diameter - Millimeter:
210
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
198766
24620-5338
Description
24620-5338 OIL SEAL ; 210MM ID 240MM OD 15MM W
Part # 24620-5338
BDI # 22844079
Features
Housing Bore - Millimeter:
240.005
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
9.449
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
8.267
Shaft Diameter - Millimeter:
209.982
Inch - Metric:
Inch