25065 / 2.5X3.543X0.438 CRWHA1 P
Description
CRSEAL 25065 / 2.5X3.543X0.438 CRWHA1 P ; DBL LIP SEAL
Part # 25065
BDI # 1243771
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
184511
20465 / 2.047X3.071X0.368 X P
Description
CRSEAL 20465 / 2.047X3.071X0.368 X P ; NON-RETURNABLE LIP SEAL
Part # 20465
BDI # 1245726
Features
Housing Bore - Millimeter:
78.003
Nominal Width - Millimeter:
9.347
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
51.994
Inch - Metric:
Inch
Other Features:
External Lip | With Inner Case
Global Part Number GPN:
603450
29273 / 2.938X3.937X0.438 CRWA1 P
Description
CRSEAL 29273 / 2.938X3.937X0.438 CRWA1 P ; DBL LIP SEAL
Part # 29273
BDI # 1249428
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184954
37390 / 3.75X4.751X0.438 CRWA1 P
Description
CRSEAL 37390 / 3.75X4.751X0.438 CRWA1 P ; DBL LIP SEAL
Part # 37390
BDI # 1244226
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185743
13614 / 1.375X2.106X0.313 CRW1 P
Description
CRSEAL 13614 / 1.375X2.106X0.313 CRW1 P ; NON-RETURNABLE SGL LIP SEAL
Part # 13614
BDI # 1241721
Features
Housing Bore - Millimeter:
53.492
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.106
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181863