29385 / 2.938X4.125X0.375 CRWHA1 R
Description
CRSEAL 29385/ 2.938X4.125X0.375 CRWHA1 R ; DBL LIP SEAL
Part # 29385
BDI # 1249458
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184958
29273 / 2.938X3.937X0.438 CRWA1 P
Description
CRSEAL 29273 / 2.938X3.937X0.438 CRWA1 P ; DBL LIP SEAL
Part # 29273
BDI # 1249428
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184954
27577 / 2.75X4.125X0.563 CRSA1 R
Description
CRSEAL 27577 / 2.75X4.125X0.563 CRSA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 27577
BDI # 1249170
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
184778
29951 / 3X4.003X0.438 CRWH1 R
Description
CRSEAL 29951 / 3X4.003X0.438 CRWH1 R ; SGL LIP SEAL
Part # 29951
BDI # 1243982
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
185026
29950 / 3X4.003X0.375 CRWH1 P
Description
CRSEAL 29950 / 3X4.003X0.375 CRWH1 P ; SGL LIP SEAL
Part # 29950
BDI # 1249557
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185025