95X120X12 HMS5 V
Description
CRSEAL 95X120X12 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 95X120X12 HMS5 V
BDI # 1294900
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
35039 / 3.5X4.751X0.375 CRWA1 V
Description
CRSEAL 35039 / 3.5X4.751X0.375 CRWA1 V ; DBL LIP SEAL
Part # 35039
BDI # 1251292
Features
Housing Bore - Millimeter:
120.65
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185551
36314 / 3.625X4.876X0.438 CRWH1 R
Description
CRSEAL 36314 / 3.625X4.876X0.438 CRWH1 R ; SGL LIP SEAL
Part # 36314
BDI # 1414169
Features
Housing Bore - Millimeter:
123.85
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185653
37389 / 3.75X4.751X0.375 CRWA1 R
Description
CRSEAL 37389 / 3.75X4.751X0.375 CRWA1 R ; DBL LIP SEAL
Part # 37389
BDI # 1244225
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603929
37396 / 3.75X4.751X0.438 CRWH1 R
Description
CRSEAL 37396 / 3.75X4.751X0.438 CRWH1 R ; SGL LIP SEAL
Part # 37396
BDI # 1244228
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185745