25003-1275
Description
25003-1275 OIL SEAL ; LARGE BORE 1143MM IDX1187MM OD X 22MM W
Part # 25003-1275
BDI # 22835590
Features
Housing Bore - Millimeter:
1187.45
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
46.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
45
Shaft Diameter - Millimeter:
1143
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1184.275
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
46.625
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
45
Shaft Diameter - Millimeter:
1143
Inch - Metric:
Inch
21852-8903
Description
21852-8903 OIL SEAL ; 1143MM ID X 1184MM ODX 25MM W LARGE BORE
Part # 21852-8903
BDI # 22831647
Features
Housing Bore - Millimeter:
1184.275
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
46.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
45
Shaft Diameter - Millimeter:
1143
Inch - Metric:
Inch
25003-3822
Description
25003-3822 OIL SEAL ; LARGE BORE 1144MM IDX1182MM OD X 19MM W
Part # 25003-3822
BDI # 22839047
Features
Housing Bore - Millimeter:
1181.862
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
46.53
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
45.03
Shaft Diameter - Millimeter:
1143.762
Inch - Metric:
Inch
21840-8903
Description
21840-8903 OIL SEAL ; 1143MM ID X 1184MM ODX 25MM W LARGE BORE
Part # 21840-8903
BDI # 22801777
Features
Housing Bore - Millimeter:
1184.275
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
46.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
45
Shaft Diameter - Millimeter:
1143
Inch - Metric:
Inch