145X170X13TC-BX
Description
145X170X13TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 145X170X13TC-BX
BDI # 880097
Features
Housing Bore - Millimeter:
170
Nominal Width - Millimeter:
13
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
5.709
Shaft Diameter - Millimeter:
145
Inch - Metric:
Metric
Global Part Number GPN:
635655
60000 / 6X6.75X0.5 CRW1 V
Description
CRSEAL 60000/ 6X6.75X0.5 CRW1 V LIP SEAL
Part # 60000 / 6X6.75X0.5 CRW1 V
BDI # 1254965
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187007
53771 / 5.375X6.75X0.5 CRWH1 V
Description
CRSEAL 53771 / 5.375X6.75X0.5 CRWH1 V ; SGL LIP SEAL
Part # 53771 / 5.375X6.75X0.5 CRWH1 V
BDI # 1253912
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.375
Shaft Diameter - Millimeter:
136.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186522
53775 / 5.375X6.75X0.5 CRWH1 R
Description
CRSEAL 53775 / 5.375X6.75X0.5 CRWH1 R ; SGL LIP SEAL
Part # 53775 / 5.375X6.75X0.5 CRWH1 R
BDI # 1253913
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.375
Shaft Diameter - Millimeter:
136.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186523
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Global Part Number GPN:
612467