9136 H1L5 PTFE
Description
9136 H1L5 PTFE SOLID SEAL ; NON RETURNABLE
Part # 9136 H1L5 PTFE
BDI # 18223424
Features
Housing Bore - Millimeter:
226.06
Nominal Width - Millimeter:
13.589
Housing Bore - Inch:
8.9
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.535
Shaft Diameter - Inch:
6.75
Shaft Diameter - Millimeter:
171.45
Inch - Metric:
Inch
Other Features:
Heavy Duty
Features
Housing Bore - Millimeter:
228.473
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.995
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
7.2
Shaft Diameter - Millimeter:
182.88
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
230
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Metric
526485 / 7.5X9X0.968 HDSA2 RD
Description
CRSEAL 526485 / 7.5X9X0.968 HDSA2 RD ; NON-RETURNABLE DBL LIP SEAL
Part # 526485
BDI # 1253628
Features
Housing Bore - Millimeter:
228.6
Nominal Width - Millimeter:
24.587
Housing Bore - Inch:
9
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.5
Shaft Diameter - Millimeter:
190.5
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | With Spring Lock and Spring-Cover | Carboxylated Nitrile Secondary Lip
Global Part Number GPN:
605728
78710 / 7.875X8.875X0.5 HDW1 R
Description
CRSEAL 78710 / 7.875X8.875X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 78710
BDI # 1297119
Features
Housing Bore - Millimeter:
225.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.875
Shaft Diameter - Millimeter:
200.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604000