21086-3662
Description
21086-3662 OIL SEAL ; NON-RETURNABLE 254MM ID 286MM OD 14MM W
Part # 21086-3662
BDI # 22813203
Features
Housing Bore - Millimeter:
285.75
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
11.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
10
Shaft Diameter - Millimeter:
254
Inch - Metric:
Inch
250X285X15-R2LS32-V
Description
250X285X15-R2LS32-V OIL SEAL ; SMALL BORE METRIC MULTI LIP RUBBER FKM
Part # 250X285X15-R2LS32-V
BDI # 21949051
Features
Housing Bore - Millimeter:
285
Nominal Width - Millimeter:
15
Housing Bore - Inch:
11.22
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.843
Shaft Diameter - Millimeter:
250
Inch - Metric:
Metric
250X285X15-RLS35-V
Description
250X285X15-RLS35-V OIL SEAL ; SMALL BORE METRIC SINGLE LIP RUBBER FKM
Part # 250X285X15-RLS35-V
BDI # 21948975
Features
Housing Bore - Millimeter:
285
Nominal Width - Millimeter:
15
Housing Bore - Inch:
11.22
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.843
Shaft Diameter - Millimeter:
250
Inch - Metric:
Metric
21086-3967
Description
21086-3967 OIL SEAL ; 235MM ID 286MM OD 19MM W
Part # 21086-3967
BDI # 22823181
Features
Housing Bore - Millimeter:
285.75
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
11.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
9.25
Shaft Diameter - Millimeter:
234.95
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
285.75
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10
Shaft Diameter - Millimeter:
254
Inch - Metric:
Inch