280X310X16-RLS35-S
Description
280X310X16-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 280X310X16-RLS35-S
BDI # 21946097
Features
Housing Bore - Millimeter:
310
Nominal Width - Millimeter:
16
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
11.024
Shaft Diameter - Millimeter:
280
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
310.007
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
12.205
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
10.63
Shaft Diameter - Millimeter:
270.002
Inch - Metric:
Inch
24702-8655
Description
24702-8655 OIL SEAL ; 270MM ID 310MM OD 16MM W
Part # 24702-8655
BDI # 22814512
Features
Housing Bore - Millimeter:
310.007
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
10.63
Shaft Diameter - Millimeter:
270.002
Inch - Metric:
Inch
25006-3692
Description
25006-3692 OIL SEAL ; 279MM ID 311MM OD 16MM W
Part # 25006-3692
BDI # 22821240
Features
Housing Bore - Millimeter:
311.15
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.25
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
11
Shaft Diameter - Millimeter:
279.4
Inch - Metric:
Inch
24702-0106
Description
24702-0106 OIL SEAL ; 279MM ID 311MM OD 16MM W
Part # 24702-0106
BDI # 22826498
Features
Housing Bore - Millimeter:
311.15
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
11
Shaft Diameter - Millimeter:
279.4
Inch - Metric:
Inch