25X35X5 CRW1 V
Description
CRSEAL 25X35X5 CRW1 V SGL LIP SEAL ; NON-RETURNABLE
Part # 25X35X5 CRW1 V
BDI # 22779014
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
5
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Bore-Tite on OD | Without Inner Case
6816 / 0.688X1.375X0.313 CRW1 R
Description
CRSEAL 6816 / 0.688X1.375X0.313 CRW1 R ; SGL LIP SEAL
Part # 6816
BDI # 1262720
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.688
Shaft Diameter - Millimeter:
17.475
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187164
8080 / 0.813X1.375X0.234 CRW R
Description
CRSEAL 8080 / 0.813X1.375X0.234 CRW R ; NON-RETURNABLE LIP SEAL
Part # 8080
BDI # 1297180
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
5.944
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.813
Shaft Diameter - Millimeter:
20.65
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
187323
8621 / 0.875X1.25X0.25 CRW1 V
Description
CRSEAL 8621 / 0.875X1.25X0.25 CRW1 V ; SGL LIP SEAL
Part # 8621
BDI # 1297453
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187390
20X35X7 HMSA10 RG
Description
CRSEAL 20X35X7 HMSA10 RG DBL LIP SEAL ; 0.787MM SHAFT DIA 35MM HOUSING BORE
Part # 20X35X7 HMSA10 RG
BDI # 1414818
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606685