595208 / 125X126.25X0.625 HS8 R
Description
CRSEAL 595208 / 125X126.25X0.625 HS8 R ; NON-RETURNABLE SGL LIP SEAL
Part # 595208
BDI # 1254766
Features
Housing Bore - Millimeter:
3206.75
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
126.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
125
Shaft Diameter - Millimeter:
3175
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
604132
Features
Housing Bore - Millimeter:
3327.4
Nominal Width - Millimeter:
0
Housing Bore - Inch:
131
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0
Shaft Diameter - Inch:
129.1
Shaft Diameter - Millimeter:
3279.14
Inch - Metric:
Inch
557683 / 140.39X0.81X1.102 CT1 R
Description
CRSEAL 557683 / 140.39X0.81X1.102 CT1 R ; SINGLE LIP SEAL
Part # 557683 / 140.39X0.81X1.102 CT1 R
BDI # 22780009
Features
Housing Bore - Millimeter:
3591.306
Nominal Width - Millimeter:
27.991
Housing Bore - Inch:
141.39
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.102
Shaft Diameter - Inch:
140.393
Shaft Diameter - Millimeter:
3565.982
Inch - Metric:
Inch
3170X3234X25 HSS8 H
Description
CRSEAL 3170X3234X25 HSS8 H SGL LIP SEAL
Part # 3170X3234X25 HSS8 H
BDI # 22780015
Features
Housing Bore - Millimeter:
3234
Nominal Width - Millimeter:
25
Housing Bore - Inch:
127.323
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
124.803
Shaft Diameter - Millimeter:
3170
Inch - Metric:
Metric
21700-3200
Description
145A1 NITRILE 21700 3200 ; 125.010IN -127.000IN ID
Part # 21700-3200
BDI # 369491
Features
Housing Bore - Millimeter:
3225.8
Nominal Width - Millimeter:
0
Housing Bore - Inch:
127
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0
Shaft Diameter - Inch:
125.1
Shaft Diameter - Millimeter:
3177.54
Inch - Metric:
Inch