Features
Housing Bore - Millimeter:
334.162
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.156
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
11.906
Shaft Diameter - Millimeter:
302.412
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
334.975
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.188
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
11.688
Shaft Diameter - Millimeter:
296.875
Inch - Metric:
Inch
25004-9980
Description
25004-9980 OIL SEAL ; LARGE BORE 298MM ID X 337MM OD X 16MM W
Part # 25004-9980
BDI # 22832755
Features
Housing Bore - Millimeter:
336.55
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.25
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
11.75
Shaft Diameter - Millimeter:
298.45
Inch - Metric:
Inch
25006-4065
Description
25006-4065 OIL SEAL ; LARGE BORE 298MM ID X 337MM OD X 19MM W
Part # 25006-4065
BDI # 22836944
Features
Housing Bore - Millimeter:
336.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13.25
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11.75
Shaft Diameter - Millimeter:
298.45
Inch - Metric:
Inch
25006-7306
Description
25006-7306 OIL SEAL ; LARGE BORE 305MM ID X 337MM OD X 16MM W
Part # 25006-7306
BDI # 22842191
Features
Housing Bore - Millimeter:
336.55
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.25
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
12
Shaft Diameter - Millimeter:
304.8
Inch - Metric:
Inch