25006-0994
Description
25006-0994 OIL SEAL ; LARGE BORE 332MM ID X 370MM OD X 19MM W
Part # 25006-0994
BDI # 22801721
Features
Housing Bore - Millimeter:
370.078
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.57
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
13.07
Shaft Diameter - Millimeter:
331.978
Inch - Metric:
Inch
25006-7175
Description
25006-7175 OIL SEAL ; LARGE BORE 349MM ID X 375MM OD X 13MM W
Part # 25006-7175
BDI # 22839438
Features
Housing Bore - Millimeter:
374.65
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
14.75
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
13.75
Shaft Diameter - Millimeter:
349.25
Inch - Metric:
Inch
24715-0178
Description
24715-0178 OIL SEAL ; 337MM ID X 375MM OD X 16MM W LARGE BORE
Part # 24715-0178
BDI # 22801687
Features
Housing Bore - Millimeter:
374.65
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
14.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
13.25
Shaft Diameter - Millimeter:
336.55
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
374.65
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
12.75
Shaft Diameter - Millimeter:
323.85
Inch - Metric:
Inch
24715-5525
Description
24715-5525 OIL SEAL ; 330MM ID X 374MM OD X 20MM W LARGE BORE
Part # 24715-5525
BDI # 22822235
Features
Housing Bore - Millimeter:
373.99
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
14.724
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
12.992
Shaft Diameter - Millimeter:
329.997
Inch - Metric:
Inch