25144-4143
Description
25144-4143 OIL SEAL ; 368MM ID 406MM OD 19MM W
Part # 25144-4143
BDI # 22836654
Features
Housing Bore - Millimeter:
406.4
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
14.5
Shaft Diameter - Millimeter:
368.3
Inch - Metric:
Inch
25006-4629
Description
25006-4629 OIL SEAL ; 400MM ID 444MM OD 20MM W
Part # 25006-4629
BDI # 22802106
Features
Housing Bore - Millimeter:
443.992
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
17.48
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch
25006-9906
Description
25006-9906 OIL SEAL ; 384MM ID 435MM OD 19MM W
Part # 25006-9906
BDI # 22804128
Features
Housing Bore - Millimeter:
434.975
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
17.125
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.125
Shaft Diameter - Millimeter:
384.175
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
438.15
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
17.25
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.75
Shaft Diameter - Millimeter:
400.05
Inch - Metric:
Inch
25006-4615
Description
25006-4615 OIL SEAL ; 387MM ID 425MM OD 17MM W
Part # 25006-4615
BDI # 22811239
Features
Housing Bore - Millimeter:
425.45
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16.75
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch