22987-6846
Description
22987-6846 OIL SEAL ; NON-RETURNABLE 378MM ID 429MM OD 31MM W
Part # 22987-6846
BDI # 22820650
Features
Housing Bore - Millimeter:
428.625
Nominal Width - Millimeter:
30.963
Housing Bore - Inch:
16.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.219
Shaft Diameter - Inch:
14.875
Shaft Diameter - Millimeter:
377.825
Inch - Metric:
Inch
21238-4158
Description
21238-4158 OIL SEAL ; NON-RETURNABLE 389MM ID 429MM OD 17MM W
Part # 21238-4158
BDI # 22849483
Features
Housing Bore - Millimeter:
428.625
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
15.313
Shaft Diameter - Millimeter:
388.95
Inch - Metric:
Inch
21247-4615
Description
21247-4615 OIL SEAL ; NON-RETURNABLE 387MM ID 425MM OD 17MM W
Part # 21247-4615
BDI # 22825745
Features
Housing Bore - Millimeter:
425.45
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch
24700-0260
Description
24700-0260 OIL SEAL ; NON-RETURNABLE 394MM ID 429MM OD 16MM W
Part # 24700-0260
BDI # 22834844
Features
Housing Bore - Millimeter:
428.625
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
16.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
15.5
Shaft Diameter - Millimeter:
393.7
Inch - Metric:
Inch
24700-5172
Description
24700-5172 OIL SEAL ; NON-RETURNABLE 390MM ID 430MM OD 18MM W
Part # 24700-5172
BDI # 22842372
Features
Housing Bore - Millimeter:
430.022
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
16.93
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
15.355
Shaft Diameter - Millimeter:
390.017
Inch - Metric:
Inch