Features
Housing Bore - Millimeter:
450.012
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
17.717
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch
21238-4181
Description
21238-4181 OIL SEAL ; NON-RETURNABLE 413MM ID 451MM OD 17MM W
Part # 21238-4181
BDI # 22812362
Features
Housing Bore - Millimeter:
450.85
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
17.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
16.25
Shaft Diameter - Millimeter:
412.75
Inch - Metric:
Inch
21086-4181
Description
21086-4181 OIL SEAL ; NON-RETURNABLE 413MM ID 451MM OD 17MM W
Part # 21086-4181
BDI # 22839401
Features
Housing Bore - Millimeter:
450.85
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
17.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
16.25
Shaft Diameter - Millimeter:
412.75
Inch - Metric:
Inch
25003-4181
Description
25003-4181 OIL SEAL ; 413MM ID 451MM OD 17MM W
Part # 25003-4181
BDI # 22840655
Features
Housing Bore - Millimeter:
450.85
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
17.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
16.25
Shaft Diameter - Millimeter:
412.75
Inch - Metric:
Inch
25003-4182
Description
25003-4182 OIL SEAL ; 413MM ID 451MM OD 19MM W
Part # 25003-4182
BDI # 22840658
Features
Housing Bore - Millimeter:
450.85
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
17.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
16.25
Shaft Diameter - Millimeter:
412.75
Inch - Metric:
Inch