Features
Housing Bore - Millimeter:
510.007
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
20.079
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
18.11
Shaft Diameter - Millimeter:
459.994
Inch - Metric:
Inch
21247-4210
Description
21247-4210 OIL SEAL ; 457MM ID 508MM OD 22MM W
Part # 21247-4210
BDI # 22821332
Features
Housing Bore - Millimeter:
508
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
20
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
25003-9881
Description
25003-9881 OIL SEAL ; 470MM ID 508MM OD 19MM W
Part # 25003-9881
BDI # 22814585
Features
Housing Bore - Millimeter:
508
Nominal Width - Millimeter:
18.999
Housing Bore - Inch:
20
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.748
Shaft Diameter - Inch:
18.504
Shaft Diameter - Millimeter:
470.002
Inch - Metric:
Inch
24600-4486
Description
24600-4486 OIL SEAL ; NON-RETURNABLE 460MM ID 510MM OD 22MM W
Part # 24600-4486
BDI # 22832068
Features
Housing Bore - Millimeter:
510.007
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
20.079
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
18.11
Shaft Diameter - Millimeter:
459.994
Inch - Metric:
Inch
24602-0338
Description
24602-0338 OIL SEAL ; 470MM ID 508MM OD 19MM W
Part # 24602-0338
BDI # 22812669
Features
Housing Bore - Millimeter:
508
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Inch