24700-0339
Description
24700-0339 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24700-0339
BDI # 22802360
Features
Housing Bore - Millimeter:
514.35
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Inch
25003-9477
Description
25003-9477 OIL SEAL ; 476MM ID 514MM OD 21MM W
Part # 25003-9477
BDI # 22847148
Features
Housing Bore - Millimeter:
514.35
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
20.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
18.75
Shaft Diameter - Millimeter:
476.25
Inch - Metric:
Inch
25003-7618
Description
25003-7618 OIL SEAL ; 464MM ID 514MM OD 21MM W
Part # 25003-7618
BDI # 22802676
Features
Housing Bore - Millimeter:
514.35
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
20.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
18.25
Shaft Diameter - Millimeter:
463.55
Inch - Metric:
Inch
25003-9644
Description
25003-9644 OIL SEAL ; NON-RETURNABLE 483MM ID 513MM OD 13MM W
Part # 25003-9644
BDI # 22815519
Features
Housing Bore - Millimeter:
513.182
Nominal Width - Millimeter:
13.487
Housing Bore - Inch:
20.204
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.531
Shaft Diameter - Inch:
19
Shaft Diameter - Millimeter:
482.6
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
514.35
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
20.25
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
18.25
Shaft Diameter - Millimeter:
463.55
Inch - Metric:
Inch