21238-4235
Description
21238-4235 OIL SEAL ; NON-RETURNABLE 508MM ID 546MM OD 19MM W
Part # 21238-4235
BDI # 22811081
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch
21243-4221
Description
21243-4221 OIL SEAL ; 495MM ID 546MM OD 22MM W
Part # 21243-4221
BDI # 22833834
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
19.5
Shaft Diameter - Millimeter:
495.3
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
21.5
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch
24700-2654
Description
24700-2654 OIL SEAL ; NON-RETURNABLE 499MM ID 550MM OD 21MM W
Part # 24700-2654
BDI # 22827427
Features
Housing Bore - Millimeter:
549.529
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
21.635
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
19.635
Shaft Diameter - Millimeter:
498.729
Inch - Metric:
Inch
25003-9985
Description
25003-9985 OIL SEAL ; 520MM ID 546MM OD 10MM W
Part # 25003-9985
BDI # 22839861
Features
Housing Bore - Millimeter:
545.516
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
21.477
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
20.477
Shaft Diameter - Millimeter:
520.116
Inch - Metric:
Inch