21238-4228
Description
21238-4228 OIL SEAL ; NON-RETURNABLE 502MM ID 552MM OD 22MM W
Part # 21238-4228
BDI # 22811306
Features
Housing Bore - Millimeter:
552.45
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
21.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
19.75
Shaft Diameter - Millimeter:
501.65
Inch - Metric:
Inch
21238-4259
Description
21238-4259 OIL SEAL ; NON-RETURNABLE 546MM ID 597MM OD 22MM W
Part # 21238-4259
BDI # 22812871
Features
Housing Bore - Millimeter:
596.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.5
Shaft Diameter - Millimeter:
546.1
Inch - Metric:
Inch
21247-4259
Description
21247-4259 OIL SEAL ; 546MM ID 597MM OD 22MM W
Part # 21247-4259
BDI # 22832580
Features
Housing Bore - Millimeter:
596.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.5
Shaft Diameter - Millimeter:
546.1
Inch - Metric:
Inch
24700-0373
Description
24700-0373 OIL SEAL ; NON-RETURNABLE 527MM ID 578MM OD 19MM W
Part # 24700-0373
BDI # 22832641
Features
Housing Bore - Millimeter:
577.85
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
22.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20.75
Shaft Diameter - Millimeter:
527.05
Inch - Metric:
Inch
25003-6535
Description
25003-6535 OIL SEAL ; 533MM ID 584MM OD 21MM W
Part # 25003-6535
BDI # 22839264
Features
Housing Bore - Millimeter:
584.2
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
23
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
21
Shaft Diameter - Millimeter:
533.4
Inch - Metric:
Inch