21243-4279
Description
21243-4279 OIL SEAL ; 572MM ID 622MM OD 22MM W
Part # 21243-4279
BDI # 22839370
Features
Housing Bore - Millimeter:
622.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.5
Shaft Diameter - Millimeter:
571.5
Inch - Metric:
Inch
24700-0406
Description
24700-0406 OIL SEAL ; 568MM ID 619MM OD 22MM W
Part # 24700-0406
BDI # 22843365
Features
Housing Bore - Millimeter:
618.947
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.368
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.375
Shaft Diameter - Millimeter:
568.325
Inch - Metric:
Inch
21840-4283
Description
21840-4283 OIL SEAL ; NON-RETURNABLE 584MM ID 622MM OD 19MM W
Part # 21840-4283
BDI # 22817233
Features
Housing Bore - Millimeter:
622.3
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
24.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch
24700-0418
Description
24700-0418 OIL SEAL ; 584MM ID 622MM OD 19MM W
Part # 24700-0418
BDI # 22808081
Features
Housing Bore - Millimeter:
622.3
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
24.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch
21247-4279
Description
21247-4279 OIL SEAL ; 572MM ID 622MM OD 22MM W
Part # 21247-4279
BDI # 22838631
Features
Housing Bore - Millimeter:
622.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.5
Shaft Diameter - Millimeter:
571.5
Inch - Metric:
Inch