Features
Housing Bore - Millimeter:
668.096
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
26.303
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
24.803
Shaft Diameter - Millimeter:
629.996
Inch - Metric:
Inch
21247-4301
Description
21247-4301 OIL SEAL ; 616MM ID 667MM OD 22MM W
Part # 21247-4301
BDI # 22841274
Features
Housing Bore - Millimeter:
666.75
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
26.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
24.25
Shaft Diameter - Millimeter:
615.95
Inch - Metric:
Inch
21852-4301
Description
21852-4301 OIL SEAL ; 616MM ID 667MM OD 22MM W
Part # 21852-4301
BDI # 22821608
Features
Housing Bore - Millimeter:
666.75
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
26.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
24.25
Shaft Diameter - Millimeter:
615.95
Inch - Metric:
Inch
26082-2884
Description
26082-2884 OIL SEAL ; NON-RETURNABLE 630MM ID 665MM OD 14MM W
Part # 26082-2884
BDI # 22802772
Features
Housing Bore - Millimeter:
664.997
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
26.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
24.803
Shaft Diameter - Millimeter:
629.996
Inch - Metric:
Inch
25003-7352
Description
25003-7352 OIL SEAL ; 616MM ID 667MM OD 21MM W
Part # 25003-7352
BDI # 22838488
Features
Housing Bore - Millimeter:
666.75
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
26.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
24.25
Shaft Diameter - Millimeter:
615.95
Inch - Metric:
Inch