85X105X12 HMS5 RG
Description
CRSEAL 85X105X12 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE 3.346MM SHAFT DIA 105MMB
Part # 85X105X12 HMS5 RG
BDI # 1258056
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
609044
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
13
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
13
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric
78X105X13 CRSH11 R
Description
78X105X13 CRSH11 R SHAFT SEAL ; NON-RETURNABLE SGL LIP
Part # 78X105X13 CRSH11 R
BDI # 1297124
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
13
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
3.071
Shaft Diameter - Millimeter:
78
Inch - Metric:
Metric
75X105X10 HMSA10 V
Description
CRSEAL 75X105X10 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE
Part # 75X105X10 HMSA10 V
BDI # 1257576
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608914