24627-2310
Description
24627-2310 HI-PERFORMANCE SEAL ; 85MM ID 105MM OD 13MM W
Part # 24627-2310
BDI # 22832285
Features
Housing Bore - Millimeter:
105.004
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
4.134
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
3.347
Shaft Diameter - Millimeter:
85.014
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
105.004
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch
24620-2215
Description
24620-2215 HI-PERFORMANCE SEAL ; 80MM ID 105MM OD 13MM W
Part # 24620-2215
BDI # 22846136
Features
Housing Bore - Millimeter:
105.004
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch
25003-3795
Description
25003-3795 HI-PERFORMANCE SEAL ; 80MM IDX105MM ODX13MM W
Part # 25003-3795
BDI # 22815572
Features
Housing Bore - Millimeter:
105.004
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.134
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch
24600-2215
Description
24600-2215 HI-PERFORMANCE SEAL ; NON-RETURNABLE 80MM ID 105MM OD 13MM W
Part # 24600-2215
BDI # 22802098
Features
Housing Bore - Millimeter:
105.004
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch