33654 / 3.375X4.28X0.406 CRWA1 S
Description
CRSEAL 33654 / 3.375X4.28X0.406 CRWA1 S ; NON-RETURNABLE DBL LIP SEAL
Part # 33654
BDI # 1251101
Features
Housing Bore - Millimeter:
108.712
Nominal Width - Millimeter:
10.312
Housing Bore - Inch:
4.28
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185424
Features
Housing Bore - Millimeter:
108.712
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
4.28
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48.006
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
25003-5682
Description
23X5682 MILL RIGHT N SPLIT ; 3.280IN ID 4.280IN OD
Part # 25003-5682
BDI # 378206
Features
Housing Bore - Millimeter:
108.712
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.28
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
3.28
Shaft Diameter - Millimeter:
83.312
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
188406