37332 / 3.75X4.502X0.469 CRWHA1 V
Description
CRSEAL 37332 / 3.75X4.502X0.469 CRWHA1 V ; DBL LIP SEAL
Part # 37332
BDI # 1251646
Features
Housing Bore - Millimeter:
114.351
Nominal Width - Millimeter:
11.913
Housing Bore - Inch:
4.502
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603960