21238-7087
Description
21238-7087 OIL SEAL ; 1118MM ID X 1168MM ODX 22MM W LARGE BORE
Part # 21238-7087
BDI # 22827367
Features
Housing Bore - Millimeter:
1168.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
46
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
44
Shaft Diameter - Millimeter:
1117.6
Inch - Metric:
Inch
25138-5386
Description
25138-5386 OIL SEAL ; NON RETURNABLE 1118MM ID 1168MM OD
Part # 25138-5386
BDI # 22821737
Features
Housing Bore - Millimeter:
1168.4
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
46
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
44
Shaft Diameter - Millimeter:
1117.6
Inch - Metric:
Inch
21247-4563
Description
21247-4563 OIL SEAL ; NON RETURNABLE 1130MM ID 1168MM OD
Part # 21247-4563
BDI # 22812815
Features
Housing Bore - Millimeter:
1168.4
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
46
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
44.5
Shaft Diameter - Millimeter:
1130.3
Inch - Metric:
Inch
21238-4563
Description
21238-4563 OIL SEAL ; 1130MM ID X 1168MM ODX 19MM W LARGE BORE
Part # 21238-4563
BDI # 22818375
Features
Housing Bore - Millimeter:
1168.4
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
46
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
44.5
Shaft Diameter - Millimeter:
1130.3
Inch - Metric:
Inch
21852-4563
Description
21852-4563 OIL SEAL ; 1130MM ID X 1168MM ODX 19MM W LARGE BORE
Part # 21852-4563
BDI # 22822605
Features
Housing Bore - Millimeter:
1168.4
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
46
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
44.5
Shaft Diameter - Millimeter:
1130.3
Inch - Metric:
Inch