36185 / 3.625X4.626X0.438 CRWH1 R
Description
CRSEAL 36185 / 3.625X4.626X0.438 CRWH1 R ; SGL LIP SEAL
Part # 36185
BDI # 1251499
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185642
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199533
34700 / 3.469X4.626X0.625 CRSA1 R
Description
CRSEAL 34700 / 3.469X4.626X0.625 CRSA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 34700
BDI # 1251212
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.469
Shaft Diameter - Millimeter:
88.113
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
185505
32710 / 3.262X4.626X0.5 CRWA1 R
Description
CRSEAL 32710 / 3.262X4.626X0.5 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 32710
BDI # 1250637
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.262
Shaft Diameter - Millimeter:
82.855
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
603513
36186 / 3.625X4.626X0.438 CRWHA1 R
Description
CRSEAL 36186/ 3.625X4.626X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 36186
BDI # 1244186
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185643