38196 / 3.819X4.724X0.512 HMSA7 R
Description
CRSEAL 38196 / 3.819X4.724X0.512 HMSA7 R ; NON-RETURNABLE DBL LIP SEAL
Part # 38196
BDI # 1251785
Features
Housing Bore - Millimeter:
119.99
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.819
Shaft Diameter - Millimeter:
97.003
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605697
537010 / 3.188X4.724X0.748 CRWA79 V
Description
CRSEAL 537010 /3.188X4.724X0.748 CRWA79V ; NON-RETURNABLE DBL LIP SEAL
Part # 537010
BDI # 1253909
Features
Housing Bore - Millimeter:
119.99
Nominal Width - Millimeter:
18.999
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.748
Shaft Diameter - Inch:
3.188
Shaft Diameter - Millimeter:
80.975
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
39361 / 3.937X4.724X0.374 HMSA7 V
Description
CRSEAL 39361 / 3.937X4.724X0.374 HMSA7 V ; NON-RETURNABLE DBL LIP SEAL
Part # 39361
BDI # 1251928
Features
Housing Bore - Millimeter:
119.99
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605699
29852 / 2.953X4.724X0.32 TL1 R
Description
CRSEAL 29852 / 2.953X4.724X0.32 TL1 R ; NON-RETURNABLE LIP SEAL
Part # 29852
BDI # 18204901
Features
Housing Bore - Millimeter:
119.99
Nominal Width - Millimeter:
8.128
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.32
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75.006
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
41401 / 4.134X4.724X0.433 HMSA7 V
Description
CRSEAL 41401 / 4.134X4.724X0.433 HMSA7 V ; NON-RETURNABLE DBL LIP SEAL
Part # 41401
BDI # 1252239
Features
Housing Bore - Millimeter:
119.99
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
4.134
Shaft Diameter - Millimeter:
105.004
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
604559