44922 / 4.5X5.375X0.984 SCOT1 R
Description
CRSEAL 44922 / 4.5X5.375X0.984 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 44922
BDI # 1252590
Features
Housing Bore - Millimeter:
136.525
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
5.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
47378 / 4.75X5.375X0.313 HM14 R
Description
CRSEAL 47378 / 4.75X5.375X0.313 HM14 R ; NON-RETURNABLE SGL LIP SEAL
Part # 47378
BDI # 1252969
Features
Housing Bore - Millimeter:
136.525
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
5.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186280
36391 / 3.625X5.375X0.438 CRWHA1 R
Description
CRSEAL 36391 / 3.625X5.375X0.438 CRWHA1R ; NON-RETURNABLE DBL LIP SEAL
Part # 36391
BDI # 1251528
Features
Housing Bore - Millimeter:
136.525
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185662
39350 / 3.938X5.375X0.438 CRWH1 R
Description
CRSEAL 39350 / 3.938X5.375X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 39350
BDI # 1244281
Features
Housing Bore - Millimeter:
136.525
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.938
Shaft Diameter - Millimeter:
100.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185912
44916 / 4.5X5.375X0.975 PLUSXL H
Description
CRSEAL 44916 / 4.5X5.375X0.975 PLUSXL H ; NON-RETURNABLE SCOT SEAL
Part # 44916
BDI # 1252587
Features
Housing Bore - Millimeter:
136.525
Nominal Width - Millimeter:
24.765
Housing Bore - Inch:
5.375
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.975
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch