45095 / 4.5X5.876X1.009 PLUSXL H
Description
CRSEAL 45095 / 4.5X5.876X1.009 PLUSXL H ; NON-RETURNABLE SCOT SEAL
Part # 45095
BDI # 1252665
Features
Housing Bore - Millimeter:
149.25
Nominal Width - Millimeter:
25.629
Housing Bore - Inch:
5.876
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.009
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
45103 / 4.5X5.876X0.984 SCOT1 R
Description
CRSEAL 45103 / 4.5X5.876X0.984 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 45103
BDI # 1252679
Features
Housing Bore - Millimeter:
149.25
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
5.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
42592 / 4.25X5.876X0.5 CRWH1 V
Description
CRSEAL 42592 / 4.25X5.876X0.5 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 42592
BDI # 1252356
Features
Housing Bore - Millimeter:
149.25
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.876
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186092
370131A
Description
370131A OIL SEAL ; 4.5000" SHAFT 5.8920" OD 0.9844" WD
Part # 370131A
BDI # 1338377
Features
Housing Bore - Millimeter:
149.25
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
5.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
149.25
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199585