45140 / 4.5X6.126X0.563 CRWH1 R
Description
CRSEAL 45140 / 4.5X6.126X0.563 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 45140
BDI # 1252734
Features
Housing Bore - Millimeter:
155.6
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
6.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186210
50618 / 5.063X6.126X0.5 CRWH1 R
Description
CRSEAL 50618 / 5.063X6.126X0.5 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 50618
BDI # 1253293
Features
Housing Bore - Millimeter:
155.6
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.063
Shaft Diameter - Millimeter:
128.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186398
51243 / 5.125X6.126X0.5 CRW1 V
Description
CRSEAL 51243 / 5.125X6.126X0.5 CRW1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 51243
BDI # 1253389
Features
Housing Bore - Millimeter:
155.6
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.126
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186438
51247 / 5.125X6.126X0.5 CRW1 R
Description
CRSEAL 51247 / 5.125X6.126X0.5 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 51247
BDI # 1253391
Features
Housing Bore - Millimeter:
155.6
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186439
42635 / 4.25X6.126X0.5 CRWH1 R
Description
CRSEAL 42635 / 4.25X6.126X0.5 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 42635
BDI # 1252364
Features
Housing Bore - Millimeter:
155.6
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186096