45152 / 4.5X6.311X1.125 SCOT1 R
Description
CRSEAL 45152 / 4.5X6.311X1.125 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 45152
BDI # 1252742
Features
Housing Bore - Millimeter:
160.299
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
6.311
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
43875 / 4.375X6.311X1.125 SCOT1 R
Description
CRSEAL 43875 / 4.375X6.311X1.125 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 43875
BDI # 1252462
Features
Housing Bore - Millimeter:
160.299
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
6.311
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
47697 / 4.766X6.311X1.125 SCOT1 R
Description
CRSEAL 47697 / 4.766X6.311X1.125 SCOT1 R ; SCOT SEAL
Part # 47697
BDI # 1414548
Features
Housing Bore - Millimeter:
160.299
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
6.311
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
4.766
Shaft Diameter - Millimeter:
121.056
Inch - Metric:
Inch
370003A
Description
370003A OIL SEAL ; 4.7656" SHAFT 6.3180" OD 1.0781" WD
Part # 370003A
BDI # 1338323
Features
Housing Bore - Millimeter:
160.299
Nominal Width - Millimeter:
27.381
Housing Bore - Inch:
6.318
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.078
Shaft Diameter - Inch:
4.765
Shaft Diameter - Millimeter:
121.031
Inch - Metric:
Inch