Features
Housing Bore - Millimeter:
161.925
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.25
Shaft Diameter - Millimeter:
133.35
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199537
48883 / 4.875X6.375X0.516 CRW3 R
Description
CRSEAL 48883 / 4.875X6.375X0.516 CRW3 R ; NON-RETURNABLE SGL LIP SEAL
Part # 48883
BDI # 1253133
Features
Housing Bore - Millimeter:
161.925
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.875
Shaft Diameter - Millimeter:
123.825
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
603601
50650 / 5.063X6.375X0.5 CRWH1 R
Description
CRSEAL 50650 / 5.063X6.375X0.5 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 50650
BDI # 1244511
Features
Housing Bore - Millimeter:
161.925
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.063
Shaft Diameter - Millimeter:
128.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186402
51255 / 5.125X6.375X0.5 CRWH1 V
Description
CRSEAL 51255 / 5.125X6.375X0.5 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 51255
BDI # 1253394
Features
Housing Bore - Millimeter:
161.925
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186443
52498 / 5.25X6.375X0.5 CRWHA1 V
Description
CRSEAL 52498 / 5.25X6.375X0.5 CRWHA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 52498
BDI # 1253565
Features
Housing Bore - Millimeter:
161.925
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.25
Shaft Diameter - Millimeter:
133.35
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
605838