3094 / 0.313X0.686X0.313 CRWA5 R

COMPARE

3094 / 0.313X0.686X0.313 CRWA5 R

Description
CRSEAL 3094 / 0.313X0.686X0.313 CRWA5 R ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 3094

BDI # 1414430

Features

Housing Bore - Millimeter: 17.424
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 0.686
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 0.313
Shaft Diameter - Millimeter: 7.95
Inch - Metric: Inch
Other Features: Small | Without Inner Case
Global Part Number GPN: 185134

Price Inventory : Available to order
Loading Price
QTY
3096 / 0.313X0.686X0.313 CRWA5 V

COMPARE

3096 / 0.313X0.686X0.313 CRWA5 V

Description
3096

SKF

Part # 3096

BDI # 1249924

Features

Housing Bore - Millimeter: 17.424
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 0.686
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 0.313
Shaft Diameter - Millimeter: 7.95
Inch - Metric: Inch
Other Features: Small | Without Inner Case
Global Part Number GPN: 606056

Price Inventory : Available to order
Loading Price
QTY