58709 / 5.875X6.875X0.5 HDW1 R
Description
CRSEAL 58709 / 5.875X6.875X0.5 HDW1 R ; SGL LIP SEAL
Part # 58709
BDI # 1254232
Features
Housing Bore - Millimeter:
174.625
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.875
Shaft Diameter - Millimeter:
149.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186641
56137 / 5.625X6.875X0.5 CRWH1 V
Description
CRSEAL 56137 / 5.625X6.875X0.5 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 56137
BDI # 1254122
Features
Housing Bore - Millimeter:
174.625
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.625
Shaft Diameter - Millimeter:
142.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186600
56136 / 5.625X6.875X0.5 CRWH1 R
Description
CRSEAL 56136 / 5.625X6.875X0.5 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 56136
BDI # 1244568
Features
Housing Bore - Millimeter:
174.625
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.625
Shaft Diameter - Millimeter:
142.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186599
Features
Housing Bore - Millimeter:
174.625
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
6.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
5.625
Shaft Diameter - Millimeter:
142.875
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
174.625
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
6.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
5.625
Shaft Diameter - Millimeter:
142.875
Inch - Metric:
Inch