25006-7276
Description
25006-7276 HI-PERFORMANCE SEAL ; NON-RETURNABLE 160MM IDX190MM ODX15MM W
Part # 25006-7276
BDI # 22837221
Features
Housing Bore - Millimeter:
189.992
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
7.48
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
159.995
Inch - Metric:
Inch
24612-7276
Description
24612-7276 HI-PERFORMANCE SEAL ; NON-RETURNABLE 160MM ID 190MM OD 15MM W
Part # 24612-7276
BDI # 22821193
Features
Housing Bore - Millimeter:
189.992
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
7.48
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
159.995
Inch - Metric:
Inch
21096-7276
Description
21096-7276 HI-PERFORMANCE SEAL ; NON-RETURNABLE 160MM ID 190MM OD 15MM W
Part # 21096-7276
BDI # 22815557
Features
Housing Bore - Millimeter:
189.992
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
7.48
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
159.995
Inch - Metric:
Inch
24602-7276
Description
24602-7276 HI-PERFORMANCE SEAL ; NON-RETURNABLE 160MM ID 190MM OD 15MM W
Part # 24602-7276
BDI # 22826754
Features
Housing Bore - Millimeter:
189.992
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
7.48
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
159.995
Inch - Metric:
Inch
25009-7276
Description
25009-7276 HI-PERFORMANCE SEAL ; NON-RETURNABLE 160MM IDX190MM ODX15MM W
Part # 25009-7276
BDI # 22812223
Features
Housing Bore - Millimeter:
189.992
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
7.48
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
159.995
Inch - Metric:
Inch