25003-3478
Description
25003-3478 HI-PERFORMANCE SEAL ; NON-RETURNABLE 175MM IDX206MM ODX16MM W
Part # 25003-3478
BDI # 22837665
Features
Housing Bore - Millimeter:
206.375
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.875
Shaft Diameter - Millimeter:
174.625
Inch - Metric:
Inch
25003-6172
Description
25003-6172 HI-PERFORMANCE SEAL ; NON-RETURNABLE 168MM IDX206MM ODX17MM W
Part # 25003-6172
BDI # 22806280
Features
Housing Bore - Millimeter:
206.375
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
8.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
6.625
Shaft Diameter - Millimeter:
168.275
Inch - Metric:
Inch
21095-3478
Description
21095-3478 HI-PERFORMANCE SEAL ; NON-RETURNABLE 175MM ID 206MM OD 16MM W
Part # 21095-3478
BDI # 22819169
Features
Housing Bore - Millimeter:
206.375
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.125
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.875
Shaft Diameter - Millimeter:
174.625
Inch - Metric:
Inch
21086-4477
Description
21086-4477 HI-PERFORMANCE SEAL ; NON-RETURNABLE 176MM ID 206MM OD 16MM W
Part # 21086-4477
BDI # 22839203
Features
Housing Bore - Millimeter:
206.375
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.938
Shaft Diameter - Millimeter:
176.225
Inch - Metric:
Inch
25003-3490
Description
25003-3490 HI-PERFORMANCE SEAL ; NON-RETURNABLE 176MM IDX206MM ODX19MM W
Part # 25003-3490
BDI # 22821013
Features
Housing Bore - Millimeter:
206.375
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
8.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
6.938
Shaft Diameter - Millimeter:
176.225
Inch - Metric:
Inch