180X210X15 HMS5 RG
Description
CRSEAL 180X210X15 HMS5 RG LIP SEAL ; NON-RETURNABLE 7.087MM SHAFT DIA 210MM
Part # 180X210X15 HMS5 RG
BDI # 1415068
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606604
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
185X210X13 HMSA10 V
Description
CRSEAL 185X210X13 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE
Part # 185X210X13 HMSA10 V
BDI # 1294935
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
13
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
7.283
Shaft Diameter - Millimeter:
185
Inch - Metric:
Metric
180X210X15 CRS13 R
Description
CRSEAL 180X210X15 CRS13 R SGL LIP SEAL ; NON-RETURNABLE
Part # 180X210X15 CRS13 R
BDI # 22778686
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
Other Features:
Without Inner Case
170X210X16 HDS1 R
Description
CRSEAL 170X210X16 HDS1 R SGL LIP SEAL
Part # 170X210X16 HDS1 R
BDI # 1244022
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
16
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.693
Shaft Diameter - Millimeter:
170
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
606561