Features
Housing Bore - Millimeter:
230
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Metric
200X230X15 HMSA10 V
Description
CRSEAL 200X230X15 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE 7.874MM SHAFT DIA 230MMB
Part # 200X230X15 HMSA10 V
BDI # 1257651
Features
Housing Bore - Millimeter:
230
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606748
200X230X16 CRS13 R
Description
CRSEAL 200X230X16 CRS13 R SGL LIP SEAL ; NON-RETURNABLE
Part # 200X230X16 CRS13 R
BDI # 1245587
Features
Housing Bore - Millimeter:
230
Nominal Width - Millimeter:
16
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Metric
Other Features:
Without Inner Case
Global Part Number GPN:
606752
190X230X16 HS8 R
Description
CRSEAL 190X230X16 HS8 R SGL LIP SEAL ; NON-RETURNABLE
Part # 190X230X16 HS8 R
BDI # 1245285
Features
Housing Bore - Millimeter:
230
Nominal Width - Millimeter:
16
Housing Bore - Inch:
9.055
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
190
Inch - Metric:
Metric
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
606647
Features
Housing Bore - Millimeter:
230
Nominal Width - Millimeter:
8.1
Housing Bore - Inch:
9.055
Solid or Split Seal:
Split
Lip Material:
Polyamide
Nominal Width - Inch:
0.319
Shaft Diameter - Inch:
8.228
Shaft Diameter - Millimeter:
209
Inch - Metric:
Metric