Features
Housing Bore - Millimeter:
235.001
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.252
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.677
Shaft Diameter - Millimeter:
194.996
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
235.001
Nominal Width - Millimeter:
12.497
Housing Bore - Inch:
9.252
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.492
Shaft Diameter - Inch:
8.268
Shaft Diameter - Millimeter:
210.007
Inch - Metric:
Inch
26056-1727
Description
26056-1727 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 26056-1727
BDI # 22806986
Features
Housing Bore - Millimeter:
235.001
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
9.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.875
Shaft Diameter - Millimeter:
200.025
Inch - Metric:
Inch
24715-3908
Description
24715-3908 HI-PERFORMANCE SEAL ; NON-RETURNABLE 200MM ID 235MM OD 16MM W
Part # 24715-3908
BDI # 22810407
Features
Housing Bore - Millimeter:
235.001
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
9.252
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Inch
24600-3758
Description
24600-3758 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 24600-3758
BDI # 1320566
Features
Housing Bore - Millimeter:
235.001
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
9.252
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
189.992
Inch - Metric:
Inch