25003-5402
Description
25003-5402 OIL SEAL ; 215MM ID 240MM OD 13MM W
Part # 25003-5402
BDI # 22837369
Features
Housing Bore - Millimeter:
239.979
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
9.448
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
8.464
Shaft Diameter - Millimeter:
214.986
Inch - Metric:
Inch
25010-8420
Description
25010-8420 HI-PERFORMANCE SEAL ; NON-RETURNABLE 200MM IDX240MM OD
Part # 25010-8420
BDI # 22842440
Features
Housing Bore - Millimeter:
239.979
Nominal Width - Millimeter:
15.977
Housing Bore - Inch:
9.448
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.629
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Inch
24600-5338
Description
24600-5338 OIL SEAL ; NON-RETURNABLE 210MM ID 240MM OD 15MM W
Part # 24600-5338
BDI # 22824880
Features
Housing Bore - Millimeter:
239.979
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
9.448
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
8.267
Shaft Diameter - Millimeter:
209.982
Inch - Metric:
Inch
25010-5372
Description
25010-5372 HI-PERFORMANCE SEAL ; 200MM IDX240MM ODX16MM W
Part # 25010-5372
BDI # 22831291
Features
Housing Bore - Millimeter:
239.979
Nominal Width - Millimeter:
15.697
Housing Bore - Inch:
9.448
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.618
Shaft Diameter - Inch:
7.875
Shaft Diameter - Millimeter:
200.025
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
239.979
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
9.448
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
8.267
Shaft Diameter - Millimeter:
209.982
Inch - Metric:
Inch