5541 / 0.563X0.999X0.256 CRW1 R
Description
CRSEAL 5541 / 0.563X0.999X0.256 CRW1 R ; SGL LIP SEAL
Part # 5541
BDI # 1242084
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.563
Shaft Diameter - Millimeter:
14.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186588
4641 / 0.469X0.999X0.313 P2 R
Description
CRSEAL 4641 / 0.469X0.999X0.313 P2 R ; NON-RETURNABLE LIP SEAL
Part # 4641
BDI # 1252900
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.469
Shaft Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186239
4996 / 0.5X0.999X0.313 CRWA5 R
Description
CRSEAL 4996 / 0.5X0.999X0.313 CRWA5 R ; DBL LIP SEAL
Part # 4996
BDI # 1253204
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186375
4340 / 0.438X0.999X0.25 HM14 R
Description
CRSEAL 4340 / 0.438X0.999X0.25 HM14 R ; NON-RETURNABLE SGL LIP SEAL
Part # 4340
BDI # 1242032
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.438
Shaft Diameter - Millimeter:
11.125
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
603748
7410 / 0.75X0.999X0.125 HM14 R
Description
CRSEAL 7410 / 0.75X0.999X0.125 HM14 R ; SGL LIP SEAL
Part # 7410
BDI # 1413956
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
603860