25003-3042
Description
25003-3042 OIL SEAL ; NON-RETURNABLE 225MM ID 255MM OD 15MM W
Part # 25003-3042
BDI # 22819162
Features
Housing Bore - Millimeter:
254.991
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
10.039
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
8.858
Shaft Diameter - Millimeter:
224.993
Inch - Metric:
Inch
25003-5403
Description
25003-5403 OIL SEAL ; NON-RETURNABLE 230MM ID 255MM OD 13MM W
Part # 25003-5403
BDI # 22810309
Features
Housing Bore - Millimeter:
254.991
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
10.039
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
229.997
Inch - Metric:
Inch