5946 / 0.594X1.124X0.25 HM14 R
Description
CRSEAL 5946 / 0.594X1.124X0.25 HM14 R ; SGL LIP SEAL
Part # 5946
BDI # 1242102
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.594
Shaft Diameter - Millimeter:
15.088
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603436
6759 / 0.688X1.124X0.25 HM14 R
Description
CRSEAL 6759 / 0.688X1.124X0.25 HM14 R ; NON-RETURNABLE SGL LIP SEAL
Part # 6759
BDI # 1242137
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.688
Shaft Diameter - Millimeter:
17.475
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603794
6229 / 0.625X1.124X0.375 CRWA5 R
Description
CRSEAL 6229 / 0.625X1.124X0.375 CRWA5 R ; DBL LIP SEAL
Part # 6229
BDI # 1242121
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187050
6741 / 0.688X1.124X0.25 CRW1 R
Description
CRSEAL 6741 / 0.688X1.124X0.25 CRW1 R ; SGL LIP SEAL
Part # 6741
BDI # 1413934
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.688
Shaft Diameter - Millimeter:
17.475
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604925
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
3.962
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.156
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case