24610-6855
Description
24610-6855 OIL SEAL ; 255MM ID 285MM OD 15MM W
Part # 24610-6855
BDI # 22830243
Features
Housing Bore - Millimeter:
284.988
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
11.22
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
10.039
Shaft Diameter - Millimeter:
254.991
Inch - Metric:
Inch
25003-1099
Description
25003-1099 OIL SEAL ; 250MM ID 285MM OD 16MM W
Part # 25003-1099
BDI # 22843195
Features
Housing Bore - Millimeter:
284.988
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
11.22
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
9.844
Shaft Diameter - Millimeter:
250.038
Inch - Metric:
Inch