25003-3901
Description
25003-3901 OIL SEAL ; 260MM ID 290MM OD 16MM W
Part # 25003-3901
BDI # 22841653
Features
Housing Bore - Millimeter:
289.992
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
11.417
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
10.236
Shaft Diameter - Millimeter:
259.994
Inch - Metric:
Inch
24627-5351
Description
24627-5351 OIL SEAL ; 260MM ID 290MM OD 15MM W
Part # 24627-5351
BDI # 22842403
Features
Housing Bore - Millimeter:
289.992
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
11.417
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
10.236
Shaft Diameter - Millimeter:
259.994
Inch - Metric:
Inch
25003-8607
Description
25003-8607 OIL SEAL ; 250MM ID 290MM OD 16MM W
Part # 25003-8607
BDI # 22840418
Features
Housing Bore - Millimeter:
289.992
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
11.417
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
9.844
Shaft Diameter - Millimeter:
250.038
Inch - Metric:
Inch
24600-6170
Description
24600-6170 OIL SEAL ; 250MM ID 290MM OD 16MM W
Part # 24600-6170
BDI # 22844059
Features
Housing Bore - Millimeter:
289.992
Nominal Width - Millimeter:
16.281
Housing Bore - Inch:
11.417
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.641
Shaft Diameter - Inch:
9.843
Shaft Diameter - Millimeter:
250.012
Inch - Metric:
Inch
24752-5144
Description
24752-5144 OIL SEAL ; NON-RETURNABLE 265MM ID 290MM OD 19MM W
Part # 24752-5144
BDI # 22844409
Features
Housing Bore - Millimeter:
289.992
Nominal Width - Millimeter:
19.177
Housing Bore - Inch:
11.417
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.755
Shaft Diameter - Inch:
10.433
Shaft Diameter - Millimeter:
264.998
Inch - Metric:
Inch